REXNORD
REXNORD
E140M HSU ELEMENT OMEGA 7300071MHSU
REXNORD REXNORD
Description
E140M HSU METRIC ELEMENT
762MM Outside Diameter; Elastomeric Coupling Type; Element; Hydrolytically Stable Urethane; 75MM Between Shaft Ends; E140M Size or Series; 1500 Max Speed; 38400Nm Torque
Part #
9650085
BDI #
18143304
Details
13943.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/E140M-HSU-ELEMENT-OMEGA-7300071MHSU/p/18143304
Your Price
$ 13,943.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
89.584
EAN
0793699334661
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Hydrolytically Stable Urethane
Coupling Size or Series
E140M
Maximum Speed RPM
1500
Torque
38400Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 127
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300071MHSU
Manufacturer Internal Number
0133466
Weight / LBS
209.188
Long Description
762MM Outside Diameter; Elastomeric Coupling Type; Element; Hydrolytically Stable Urethane; 75MM Between Shaft Ends; E140M Size or Series; 1500 Max Speed; 38400Nm Torque
Outside Diameter
30 Inch | 762 Millimeter
Distance Between Shaft Ends
2.953 Inch | 75 Millimeter
Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh