https://www.bdiexpress.com/medias/INDREXCMPNTX-ELE-ELSTCPG-E10-UR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjR8aW1hZ2UvanBlZ3xhRFl3TDJobFlTOHhNREl3T0Rjek5ETTRNREEyTWk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlRFd1gxVlNYek13TUZnek1EQXVhbkJufDI0N2EyMmU3YzIzN2ZlNTAxMTY5NGFiMDg1MzQ2ZjM3M2U4NDBiYmI5YTcxOTNkNmI0ZDhjZTgxMzc3ZmZkMTE
REXNORD
REXNORD
E2M ELEMENT OMEGA 7300005M
REXNORD REXNORD
Description
E2M ELEMENT OMEGA 7300005M ; POR METRIC ELEMENT
89MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 36MM Between Shaft Ends; 129.261MM Width; E2M Size or Series; 7500 Max Speed; 22Nm Torque
Part #
9650002
BDI #
18143309
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/E2M-ELEMENT-OMEGA-7300005M/p/18143309
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.4
EAN
0698210854768
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E2M
Maximum Speed RPM
7500
Torque
22Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 46
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300005M
Weight / LBS
0.88
Long Description
89MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 36MM Between Shaft Ends; 129.261MM Width; E2M Size or Series; 7500 Max Speed; 22Nm Torque
Distance Between Shaft Ends
1.417 Inch | 36 Millimeter
Outside Diameter
3.504 Inch | 89 Millimeter
Width
5.089 Inch | 129.261 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh