https://www.bdiexpress.com/medias/INDREXCMPNTX-ELE-ELSTCPG-E-UR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDF8aW1hZ2UvanBlZ3xhRGxsTDJobE9TOHhNREl3T0Rjek5ETXhORFV5Tmk5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY5VlVsOHpNREJZTXpBd0xtcHdad3w5ZTc5ZTBhMTg3YTE4OWU4ZDFjNGI0MmNiYTcxNzdiODVmODRjZmQwYTYwNTU0MmM5ODc5Yzg3NjcxYzJiOTI5
REXNORD
REXNORD
E30 ELEMENT OMEGA 7300035
REXNORD REXNORD
Description
E30 ELEMENT OMEGA 7300035 ; W/CAP
8-1/4" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 0.56" Between Shaft Ends; E30 Size or Series; 5800 Max Speed; 3650In-Lbs Torque
Part #
9648550
BDI #
18143286
Details
902.81
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/E30-ELEMENT-OMEGA-7300035/p/18143286
Your Price
$ 902.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
2.418
EAN
0698210000356
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
E30
Maximum Speed RPM
5800
Torque
3650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300035
Manufacturer Internal Number
7300035
Weight / LBS
5.33
Long Description
8-1/4" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 0.56" Between Shaft Ends; E30 Size or Series; 5800 Max Speed; 3650In-Lbs Torque
Distance Between Shaft Ends
0.56 Inch | 14.224 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh