REXNORD
REXNORD
E50M HSU ELEMENT OMEGA 7300045MHSU
REXNORD REXNORD
Description
E50M HSU METRIC ELEMENT
279MM Outside Diameter; Elastomeric Coupling Type; Element; Hydrolytically Stable Urethane; 11MM Between Shaft Ends; E50M Size or Series; 4200 Max Speed; 864Nm Torque
Part #
9650072
BDI #
18143098
Details
1545.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/E50M-HSU-ELEMENT-OMEGA-7300045MHSU/p/18143098
Your Price
$ 1,545.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
4.8
EAN
0793699334524
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Hydrolytically Stable Urethane
Coupling Size or Series
E50M
Maximum Speed RPM
4200
Torque
864Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 91
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300045MHSU
Manufacturer Internal Number
0133452
Weight / LBS
9.48
Long Description
279MM Outside Diameter; Elastomeric Coupling Type; Element; Hydrolytically Stable Urethane; 11MM Between Shaft Ends; E50M Size or Series; 4200 Max Speed; 864Nm Torque
Distance Between Shaft Ends
0.433 Inch | 11 Millimeter
Outside Diameter
10.984 Inch | 279 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh