https://www.bdiexpress.com/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjd8aW1hZ2UvanBlZ3xhRFk0TDJobE55OHhNREF5T0RVMk16a3lNamszTkM5SlRrUllXRmhEVFZCT1ZGaGZSVXhGWDFOUVExOUZURk5VUTFCSFh6TXdNSGd6TURBdWFuQm58MDYwYTUyNTNhOGRlZDZiZGZmZDcyOGZmNGE4OThkOTM2NDY4Yjc1MGI0ZDg1MTg3OGIzYzQwYzc2MGNjZDIxYg
REXNORD
REXNORD
ES4-RM HSU ELEMENT OMEGA 7300085MHSU
REXNORD REXNORD
Description
ES4-RM HSU METRIC ELEMENT
116MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Hydrolytically Stable Urethane; 86MM Between Shaft Ends; 184.15MM Width; ES4RM Size or Series; 7500 Max Speed; 62Nm Torque
Part #
9650091
BDI #
18143332
Details
617.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/ES4-RM-HSU-ELEMENT-OMEGA-7300085MHSU/p/18143332
Your Price
$ 617.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.41
EAN
0793699334722
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Hydrolytically Stable Urethane
Coupling Size or Series
ES4RM
Maximum Speed RPM
7500
Torque
62Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300085MHSU
Manufacturer Internal Number
0133472
Weight / LBS
3.1
Long Description
116MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Hydrolytically Stable Urethane; 86MM Between Shaft Ends; 184.15MM Width; ES4RM Size or Series; 7500 Max Speed; 62Nm Torque
Outside Diameter
4.567 Inch | 116 Millimeter
Distance Between Shaft Ends
3.386 Inch | 86 Millimeter
Width
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh