https://www.bdiexpress.com/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjd8aW1hZ2UvanBlZ3xhRFk0TDJobE55OHhNREF5T0RVMk16a3lNamszTkM5SlRrUllXRmhEVFZCT1ZGaGZSVXhGWDFOUVExOUZURk5VUTFCSFh6TXdNSGd6TURBdWFuQm58MDYwYTUyNTNhOGRlZDZiZGZmZDcyOGZmNGE4OThkOTM2NDY4Yjc1MGI0ZDg1MTg3OGIzYzQwYzc2MGNjZDIxYg
REXNORD
REXNORD
ES40 HSU ELEMENT OMEGA 7300110HSU
REXNORD REXNORD
Description
ES40 HSU ELEMENT OMEGA 7300110HSU ; 7300110HSU
9-1/2" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Hydrolytically Stable Urethane; 1.67" Between Shaft Ends; ES40 Size or Series; 5000 Max Speed; 5500In-Lbs Torque
Part #
9650102
BDI #
18143333
Details
1975.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/ES40-HSU-ELEMENT-OMEGA-7300110HSU/p/18143333
Your Price
$ 1,975.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
5.44
EAN
0793699334838
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Hydrolytically Stable Urethane
Coupling Size or Series
ES40
Maximum Speed RPM
5000
Torque
5500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300110HSU
Manufacturer Internal Number
0133483
Weight / LBS
12.09
Long Description
9-1/2" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Hydrolytically Stable Urethane; 1.67" Between Shaft Ends; ES40 Size or Series; 5000 Max Speed; 5500In-Lbs Torque
Width
0 Inch | 0 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Distance Between Shaft Ends
1.67 Inch | 42.418 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh