https://www.bdiexpress.com/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjd8aW1hZ2UvanBlZ3xhRFk0TDJobE55OHhNREF5T0RVMk16a3lNamszTkM5SlRrUllXRmhEVFZCT1ZGaGZSVXhGWDFOUVExOUZURk5VUTFCSFh6TXdNSGd6TURBdWFuQm58MDYwYTUyNTNhOGRlZDZiZGZmZDcyOGZmNGE4OThkOTM2NDY4Yjc1MGI0ZDg1MTg3OGIzYzQwYzc2MGNjZDIxYg
REXNORD
REXNORD
ES50M ELEMENT OMEGA 7300115M
REXNORD REXNORD
Description
ES50M ELEMENT OMEGA 7300115M ; METRIC ELEMENT
279MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 28MM Between Shaft Ends; ES50M Size or Series; 3100 Max Speed; 864Nm Torque
Part #
9650038
BDI #
18143344
Details
1943.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/ES50M-ELEMENT-OMEGA-7300115M/p/18143344
Your Price
$ 1,943.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
6.74
EAN
0698210854935
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES50M
Maximum Speed RPM
3100
Torque
864Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300115M
Manufacturer Internal Number
7385493
Weight / LBS
15.02
Long Description
279MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 28MM Between Shaft Ends; ES50M Size or Series; 3100 Max Speed; 864Nm Torque
Width
0 Inch | 0 Millimeter
Outside Diameter
10.984 Inch | 279 Millimeter
Distance Between Shaft Ends
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh