DODGE
DODGE
PS100 X 5
DODGE DODGE
Description
PS100 X 5 CTR ASSY ; POR SPACER CENTER ASSY
10" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 5" Between Shaft Ends; 5" Width; PS100 Size or Series; 2600 Max Speed; 5402In-Lbs Torque
Part #
011700
BDI #
239885
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PS100-X-5/p/239885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.982
EAN
0782475010851
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Assembly
Material
Rubber
Coupling Size or Series
PS100
Maximum Speed RPM
2600
Torque
5402In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split Element
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PS100 5 SPCR CTR ASSY
Manufacturer Internal Number
011700
Weight / LBS
33
Long Description
10" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 5" Between Shaft Ends; 5" Width; PS100 Size or Series; 2600 Max Speed; 5402In-Lbs Torque
Outside Diameter
10 Inch | 254 Millimeter
Distance Between Shaft Ends
5 Inch | 127 Millimeter
Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh