Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PS110 X 9 https://www.bdiexpress.com/medias/INDXXXCMPNTX-ASSY-SPC-ELSTCPG-PS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MzN8aW1hZ2UvanBlZ3xhRFU1TDJnMk15ODVOamMyTVRBeE16ZzJNamN3TG1wd1p3fGQ0OTk0NDg5NmI5NjRmNWExMTBlOTViYTk4NzgzOTY4MzEwYjkxMDkxMmRiMTM0N2E4ZmFmYzMzOTIzM2Y2ZmU
239893 Elastomeric Components 

DODGE DODGE

PS110 X 9

Description

PS110-9 SPCR CTR ASSY ; POR SPACER CENTER ASSY

11" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 9" Between Shaft Ends; 9" Width; PS110 Size or Series; 2300 Max Speed; 7750In-Lbs Torque

Part #

011709

BDI #
239893

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
30.418
EAN
0782475010929
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Assembly
Material
Rubber
Coupling Size or Series
PS110
Maximum Speed RPM
2300
Torque
7750In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split Element
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PS110 9 SPCR CTR ASSY
Manufacturer Internal Number
011709
Weight / LBS
67
Long Description
11" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 9" Between Shaft Ends; 9" Width; PS110 Size or Series; 2300 Max Speed; 7750In-Lbs Torque
Distance Between Shaft Ends
9 Inch | 228.6 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Width
9 Inch | 228.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh