DODGE
DODGE
PS140 X 7 1/2
DODGE DODGE
Description
PS140 X 7 1/2 CTR ASSY ; POR SPACER CENTER ASSY
14.13" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 7-1/2" Between Shaft Ends; 7-1/2" Width; PS140 Size or Series; 1840 Max Speed; 27590In-Lbs Torque
Part #
010555
BDI #
239676
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PS140-X-7-1-2/p/239676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
59.928
EAN
0782475008650
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Assembly
Material
Rubber
Coupling Size or Series
PS140
Maximum Speed RPM
1840
Torque
27590In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split Element
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PS140 7 1/2 SPCR CTR ASSY
Manufacturer Internal Number
010555
Weight / LBS
132
Long Description
14.13" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 7-1/2" Between Shaft Ends; 7-1/2" Width; PS140 Size or Series; 1840 Max Speed; 27590In-Lbs Torque
Width
7.5 Inch | 190.5 Millimeter
Outside Diameter
14.13 Inch | 358.902 Millimeter
Distance Between Shaft Ends
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh