DODGE
DODGE
PS60 X 3 3/8
DODGE DODGE
Description
PS60 3 3/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
6-1/2" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 3-3/8" Between Shaft Ends; 3-3/8" Width; PS60 Size or Series; 4000 Max Speed; 1800In-Lbs Torque
Part #
010723
BDI #
239765
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PS60-X-3-3-8/p/239765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.313
EAN
0782475268610
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Assembly
Material
Rubber
Coupling Size or Series
PS60
Maximum Speed RPM
4000
Torque
1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split Element
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PS60 3 3/8 SPCR CTR ASSY
Manufacturer Internal Number
010723
Weight / LBS
9.5
Long Description
6-1/2" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 3-3/8" Between Shaft Ends; 3-3/8" Width; PS60 Size or Series; 4000 Max Speed; 1800In-Lbs Torque
Distance Between Shaft Ends
3.375 Inch | 85.725 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh