DODGE
DODGE
PS80 X 7 1/3
DODGE DODGE
Description
PS80 7 1/3 SPCR CTR ASSY ; POR SPACER CENTER ASSY
8-3/8" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 7.333" Between Shaft Ends; 7.333" Width; PS80 Size or Series; 3100 Max Speed; 3605In-Lbs Torque
Part #
012289
BDI #
240203
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PS80-X-7-1-3/p/240203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.841
EAN
0782475689712
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Assembly
Material
Rubber
Coupling Size or Series
PS80
Maximum Speed RPM
3100
Torque
3605In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split Element
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PS80 7 1/3 SPCR CTR ASSY
Manufacturer Internal Number
012289
Weight / LBS
41.5
Long Description
8-3/8" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 7.333" Between Shaft Ends; 7.333" Width; PS80 Size or Series; 3100 Max Speed; 3605In-Lbs Torque
Distance Between Shaft Ends
7.333 Inch | 186.258 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Width
7.333 Inch | 186.258 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh