https://www.bdiexpress.com/medias/INDDODCMPNTX-ELE-ELSTCPG-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTJ8aW1hZ2UvanBlZ3xhREl4TDJoak1pOHhNRFF5TWpRd01UTXdNalUxT0M5SlRrUkVUMFJEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY4ek1EQjRNekF3TG1wd1p3fGUzMTZmYTMyYWFkYzk0NTcxYWFjNTA5YWMyOWZkODMxNDA3YTQ1NzRhZTk2M2IwOTI2NGIzNmE1MTc2OTM2Yzc
DODGE
DODGE
PX110 PARA-FLEX ELEMENT
DODGE DODGE
Description
PX110 PARA-FLEX ELEMENT
11" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; 3-1/4" Width; PX110 Size or Series; 2300 Max Speed; 7750In-Lbs Torque
Part #
011111
BDI #
239577
Details
498.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PX110-PARA-FLEX-ELEMENT/p/239577
Your Price
$ 498.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.548
EAN
0782475009695
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
PX110
Maximum Speed RPM
2300
Torque
7750In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX110 PARA-FLEX ELEMENT
Manufacturer Internal Number
011111
Weight / LBS
3.41
Long Description
11" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; 3-1/4" Width; PX110 Size or Series; 2300 Max Speed; 7750In-Lbs Torque
Outside Diameter
11 Inch | 279.4 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh