![PX320 PARA-FLEX ELEMENT](/medias/INDDODCMPNTX-ELE-ELSTCPG-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTJ8aW1hZ2UvanBlZ3xhREl4TDJoak1pOHhNRFF5TWpRd01UTXdNalUxT0M5SlRrUkVUMFJEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY4ek1EQjRNekF3TG1wd1p3fGUzMTZmYTMyYWFkYzk0NTcxYWFjNTA5YWMyOWZkODMxNDA3YTQ1NzRhZTk2M2IwOTI2NGIzNmE1MTc2OTM2Yzc)
![PX320 PARA-FLEX ELEMENT](/medias/INDDODCMPNTX-ELE-ELSTCPG-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTJ8aW1hZ2UvanBlZ3xhREl4TDJoak1pOHhNRFF5TWpRd01UTXdNalUxT0M5SlRrUkVUMFJEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY4ek1EQjRNekF3TG1wd1p3fGUzMTZmYTMyYWFkYzk0NTcxYWFjNTA5YWMyOWZkODMxNDA3YTQ1NzRhZTk2M2IwOTI2NGIzNmE1MTc2OTM2Yzc)
DODGE
DODGE
PX320 PARA-FLEX ELEMENT
DODGE DODGE
Description
PX320 PARA-FLEX ELEMENT
32-1/2" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; PX320 Size or Series; 810 Max Speed; 453000In-Lbs Torque
Part #
011463
BDI #
239845
Details
8203.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PX320-PARA-FLEX-ELEMENT/p/239845
Your Price
$ 8,203.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
31.939
EAN
0782475010486
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
PX320
Maximum Speed RPM
810
Torque
453000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX320 PARA-FLEX ELEMENT
Manufacturer Internal Number
011463
Weight / LBS
70.35
Long Description
32-1/2" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; PX320 Size or Series; 810 Max Speed; 453000In-Lbs Torque
Width
0 Inch | 0 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Outside Diameter
32.5 Inch | 825.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh