https://www.bdiexpress.com/medias/INDDODCMPNTX-ELE-ELSTCPG-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTJ8aW1hZ2UvanBlZ3xhREl4TDJoak1pOHhNRFF5TWpRd01UTXdNalUxT0M5SlRrUkVUMFJEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY4ek1EQjRNekF3TG1wd1p3fGUzMTZmYTMyYWFkYzk0NTcxYWFjNTA5YWMyOWZkODMxNDA3YTQ1NzRhZTk2M2IwOTI2NGIzNmE1MTc2OTM2Yzc
DODGE
DODGE
PX60 PARA-FLEX ELEMENT
DODGE DODGE
Description
PX60 PARA-FLEX ELEMENT ; 6-1/2" OD ELASTOMERIC TYPE RUBBER
6-1/2" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; PX60 Size or Series; 4000 Max Speed; 1800In-Lbs Torque
Part #
011106
BDI #
239803
Details
203.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PX60-PARA-FLEX-ELEMENT/p/239803
Your Price
$ 203.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.595
EAN
0782475009640
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
PX60
Maximum Speed RPM
4000
Torque
1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX60 PARA-FLEX ELEMENT
Manufacturer Internal Number
011106
Weight / LBS
1.31
Long Description
6-1/2" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; PX60 Size or Series; 4000 Max Speed; 1800In-Lbs Torque
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Width
0 Inch | 0 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh