DODGE
DODGE
RAPTOR E60 ARMORED ELEMENT
DODGE DODGE
Description
RAPTOR E60 ARMORED ELEMENT
Elastomeric Coupling Type; 12-1/2" Outside Diameter; Element; Rubber; 3.44" Between Shaft Ends; E60 Coupling Size; 3800RPM Maximum Speed; 12505In-Lbs Torque
Part #
017135
BDI #
20494271
Details
1254.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/RAPTOR-E60-ARMORED-ELEMENT/p/20494271
Your Price
$ 1,254.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0782477285301
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E60
Maximum Speed RPM
3800
Torque
12505In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.69 Inch Distance Between Inboard Shaft Ends | 2.07 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
017135
Weight / LBS
17.8
Long Description
Elastomeric Coupling Type; 12-1/2" Outside Diameter; Element; Rubber; 3.44" Between Shaft Ends; E60 Coupling Size; 3800RPM Maximum Speed; 12505In-Lbs Torque
Outside Diameter
12.5 Inch | 317.5 Millimeter
Width
6.31 Inch | 160.274 Millimeter
Distance Between Shaft Ends
3.44 Inch | 87.376 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh