DODGE
DODGE
RAPTOR E70 ARMORED ELEMENT
DODGE DODGE
Description
RAPTOR E70 ARMORED ELEMENT
Elastomeric Coupling Type; 14" Outside Diameter; Element; Rubber; 3-3/4" Between Shaft Ends; E70 Coupling Size; 3600RPM Maximum Speed; 22132In-Lbs Torque
Part #
017136
BDI #
20494273
Details
1756.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/RAPTOR-E70-ARMORED-ELEMENT/p/20494273
Your Price
$ 1,756.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0782477285318
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
E70
Maximum Speed RPM
3600
Torque
22132In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
017136
Weight / LBS
22.5
Long Description
Elastomeric Coupling Type; 14" Outside Diameter; Element; Rubber; 3-3/4" Between Shaft Ends; E70 Coupling Size; 3600RPM Maximum Speed; 22132In-Lbs Torque
Distance Between Shaft Ends
3.75 Inch | 95.25 Millimeter
Width
6.88 Inch | 174.752 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh