https://www.bdiexpress.com/medias/INDDONCMPNTX-ELE-FSPSR-ES-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDl8aW1hZ2UvanBlZ3xhR00zTDJnM09TOHhNRGMzTWprMU9EVXhNVEV6TkM5SlRrUkVUMDVEVFZCT1ZGaGZSVXhGWDBaVFVGTlNYMFZUWHpNd01IZ3pNREF1YW5CbnxkMjRiNTAwNGYyYjJiNzVmYjc3YmE5NmExNTJlZTlhMTE5NWMyYTViY2I3YmUwNmJiODE2MjdhNGRiODdkZDY3
DODGE
DODGE
RAPTOR ES3 FULL SPACER ELEMENT
DODGE DODGE
Description
RAPTOR ES3 FULL SPACER ELEMENT
Elastomeric Coupling Type; 4" Outside Diameter; Spacer Element; Rubber; 3-1/2" Between Shaft Ends; ES3 Coupling Size; 7500RPM Maximum Speed; 371In-Lbs Torque
Part #
017065
BDI #
20494207
Details
613.91
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/RAPTOR-ES3-FULL-SPACER-ELEMENT/p/20494207
Your Price
$ 613.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.586
EAN
0782477293610
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Rubber
Coupling Size or Series
ES3
Maximum Speed RPM
7500
Torque
371In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
017065
Long Description
Elastomeric Coupling Type; 4" Outside Diameter; Spacer Element; Rubber; 3-1/2" Between Shaft Ends; ES3 Coupling Size; 7500RPM Maximum Speed; 371In-Lbs Torque
Distance Between Shaft Ends
3.5 Inch | 88.9 Millimeter
Width
3.06 Inch | 77.724 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh