https://www.bdiexpress.com/medias/INDDONCMPNTX-ELE-FSPSR-ES-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDl8aW1hZ2UvanBlZ3xhR00zTDJnM09TOHhNRGMzTWprMU9EVXhNVEV6TkM5SlRrUkVUMDVEVFZCT1ZGaGZSVXhGWDBaVFVGTlNYMFZUWHpNd01IZ3pNREF1YW5CbnxkMjRiNTAwNGYyYjJiNzVmYjc3YmE5NmExNTJlZTlhMTE5NWMyYTViY2I3YmUwNmJiODE2MjdhNGRiODdkZDY3
DODGE
DODGE
RAPTOR ES50 FULL SPACER ELEMENT
DODGE DODGE
Description
RAPTOR ES50 FULL SPACER ELEMENT
Elastomeric Coupling Type; 11" Outside Diameter; Spacer Element; Rubber; 3.94" Between Shaft Ends; ES50 Coupling Size; 4200RPM Maximum Speed; 7656In-Lbs Torque
Part #
017072
BDI #
20494221
Details
2852.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/RAPTOR-ES50-FULL-SPACER-ELEMENT/p/20494221
Your Price
$ 2,852.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
13.59
EAN
0782477293689
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Rubber
Coupling Size or Series
ES50
Maximum Speed RPM
4200
Torque
7656In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
017072
Long Description
Elastomeric Coupling Type; 11" Outside Diameter; Spacer Element; Rubber; 3.94" Between Shaft Ends; ES50 Coupling Size; 4200RPM Maximum Speed; 7656In-Lbs Torque
Outside Diameter
11 Inch | 279.4 Millimeter
Width
5.5 Inch | 139.7 Millimeter
Distance Between Shaft Ends
3.94 Inch | 100.076 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh