https://www.bdiexpress.com/medias/INDDONCMPNTX-ELE-FSPSR-ES-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDl8aW1hZ2UvanBlZ3xhR00zTDJnM09TOHhNRGMzTWprMU9EVXhNVEV6TkM5SlRrUkVUMDVEVFZCT1ZGaGZSVXhGWDBaVFVGTlNYMFZUWHpNd01IZ3pNREF1YW5CbnxkMjRiNTAwNGYyYjJiNzVmYjc3YmE5NmExNTJlZTlhMTE5NWMyYTViY2I3YmUwNmJiODE2MjdhNGRiODdkZDY3
DODGE
DODGE
RAPTOR ES70 FULL SPACER ELEMENT
DODGE DODGE
Description
RAPTOR ES70 FULL SPACER ELEMENT
Elastomeric Coupling Type; 14" Outside Diameter; Spacer Element; Rubber; 7" Between Shaft Ends; ES70 Coupling Size; 3600RPM Maximum Speed; 22132In-Lbs Torque
Part #
017074
BDI #
20494225
Details
3955.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/RAPTOR-ES70-FULL-SPACER-ELEMENT/p/20494225
Your Price
$ 3,955.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.005
EAN
0782477293702
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Rubber
Coupling Size or Series
ES70
Maximum Speed RPM
3600
Torque
22132In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
017074
Long Description
Elastomeric Coupling Type; 14" Outside Diameter; Spacer Element; Rubber; 7" Between Shaft Ends; ES70 Coupling Size; 3600RPM Maximum Speed; 22132In-Lbs Torque
Outside Diameter
14 Inch | 355.6 Millimeter
Distance Between Shaft Ends
7 Inch | 177.8 Millimeter
Width
6.88 Inch | 174.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh