https://www.bdiexpress.com/medias/INDREXCMPNTX-ELE-ELSTCPG-V365-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDd8aW1hZ2UvanBlZ3xhR1kzTDJobE5pOHhNREl3T0Rjek5ESTRNVGMxT0M5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmVmpNMk5WOHpNREJZTXpBd0xtcHdad3w2YWNhNGUwODVmMWM4NTNkODkwMDkyZjAzN2VkOTQ0ZDBlNGE2NWE1MmUyNzM0MzM4MWQyNjJhMmUxNTcwYjQ0
REXNORD
REXNORD
V245 ELEMENT VIVA 7392670
REXNORD REXNORD
Description
V245 CLOSE CPLD ELEMENT ; POR
245MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 7MM Between Shaft Ends; 137MM Width; 245 Size or Series; 4100 Max Speed; 938Nm Torque
Part #
9650280
BDI #
18146414
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/V245-ELEMENT-VIVA-7392670/p/18146414
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
3.62
EAN
0793699252941
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
245
Maximum Speed RPM
4100
Torque
938Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 73
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7392670
Manufacturer Internal Number
0125294
Weight / LBS
7.249
Long Description
245MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 7MM Between Shaft Ends; 137MM Width; 245 Size or Series; 4100 Max Speed; 938Nm Torque
Width
5.394 Inch | 137 Millimeter
Distance Between Shaft Ends
0.276 Inch | 7 Millimeter
Outside Diameter
9.646 Inch | 245 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh