https://www.bdiexpress.com/medias/INDREXCMPNTX-ELE-ELSTCPG-V365-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDd8aW1hZ2UvanBlZ3xhR1kzTDJobE5pOHhNREl3T0Rjek5ESTRNVGMxT0M5SlRrUlNSVmhEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmVmpNMk5WOHpNREJZTXpBd0xtcHdad3w2YWNhNGUwODVmMWM4NTNkODkwMDkyZjAzN2VkOTQ0ZDBlNGE2NWE1MmUyNzM0MzM4MWQyNjJhMmUxNTcwYjQ0
REXNORD
REXNORD
V290 ELEMENT VIVA 7392674
REXNORD REXNORD
Description
V290 CLOSE CPLD ELEMENT ; POR
290MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 8MM Between Shaft Ends; 153MM Width; 290 Size or Series; 3900 Max Speed; 1412Nm Torque
Part #
9650281
BDI #
18146418
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/V290-ELEMENT-VIVA-7392674/p/18146418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
6.974
EAN
0793699252958
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
290
Maximum Speed RPM
3900
Torque
1412Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 94
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7392674
Manufacturer Internal Number
0125295
Weight / LBS
13
Long Description
290MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 8MM Between Shaft Ends; 153MM Width; 290 Size or Series; 3900 Max Speed; 1412Nm Torque
Width
6.024 Inch | 153 Millimeter
Distance Between Shaft Ends
0.315 Inch | 8 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh