REXNORD
REXNORD
VS110-R SPACER ELEMENT VIVA 7392702R
REXNORD REXNORD
Description
VS110-R SPACER ELEMENT VIVA 7392702R ; 7392702R W/RING
110MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 43MM Between Shaft Ends; 182MM Width; 110 Size or Series; 5400 Max Speed; 62Nm Torque
Part #
9650283
BDI #
18146436
Details
1099.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/VS110-R-SPACER-ELEMENT-VIVA-7392702R/p/18146436
Your Price
$ 1,099.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.56
EAN
0793699307221
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
110
Maximum Speed RPM
5400
Torque
62Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Maximum Shaft Distance 140
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7392702R
Manufacturer Internal Number
0130722
Weight / LBS
4.6
Long Description
110MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 43MM Between Shaft Ends; 182MM Width; 110 Size or Series; 5400 Max Speed; 62Nm Torque
Outside Diameter
4.331 Inch | 110 Millimeter
Distance Between Shaft Ends
1.693 Inch | 43 Millimeter
Width
7.165 Inch | 182 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh