https://www.bdiexpress.com/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-WE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzMnxpbWFnZS9qcGVnfGFEaG1MMmhtTnk4eE1EYzJPREU0TXpreE9EWXlNaTlKVGtSWVdGaERUVkJPVkZoZlJVeEZYMU5RUTE5RlRGTlVRMUJIWDFkRlh6TXdNSGd6TURBdWFuQm58ZTFiZGE4NmQwMjAwMTYyOGMzZGQxYjkwY2QzNmVmYjRjNzQwMWZhZThlNzI1ZDhhNzY5NGI4OWYwYzAyMDdhYg
TB WOODS
TB WOODS
WE10
TB WOODS TB WOODS
Description
WE10 CPLG SPACER ASSEMBLY ; ELASTOMERIC
6.48" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 1.81" Between Shaft Ends; 3.81" Width; WE10 Size or Series; 7500 Max Speed; 1450In-Lbs Torque
Part #
WE10
BDI #
987412
Details
572.19
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/WE10/p/987412
Your Price
$ 572.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.361
EAN
0698672118729
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
WE10
Maximum Speed RPM
7500
Torque
1450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece Element
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
WE10
Manufacturer Internal Number
WE10
Weight / LBS
3
Long Description
6.48" Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 1.81" Between Shaft Ends; 3.81" Width; WE10 Size or Series; 7500 Max Speed; 1450In-Lbs Torque
Width
3.81 Inch | 96.774 Millimeter
Distance Between Shaft Ends
1.81 Inch | 45.974 Millimeter
Outside Diameter
6.48 Inch | 164.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh