TB WOODS
TB WOODS
WES40
TB WOODS TB WOODS
Description
WES40 ELASTOMERIC CPLG SPACER ASSEMBLY
9.71" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 6.89" Between Shaft Ends; 9.35" Width; WES40 Size or Series; 3600 Max Speed; 5500In-Lbs Torque
Part #
WES40
BDI #
990299
Details
1414.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/WES40/p/990299
Your Price
$ 1,414.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
5.223
EAN
0698672118903
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
WES40
Maximum Speed RPM
3600
Torque
5500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece Element
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
WES40
Manufacturer Internal Number
WES40
Weight / LBS
11.5
Long Description
9.71" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 6.89" Between Shaft Ends; 9.35" Width; WES40 Size or Series; 3600 Max Speed; 5500In-Lbs Torque
Width
9.35 Inch | 237.49 Millimeter
Outside Diameter
9.71 Inch | 246.634 Millimeter
Distance Between Shaft Ends
6.89 Inch | 175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh