TB WOODS
TB WOODS
WES50
TB WOODS TB WOODS
Description
WES50 ELASTOMERIC CPLG SPACER ASSEMBLY
11.34" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 6.81" Between Shaft Ends; 9.35" Width; WES50 Size or Series; 3100 Max Speed; 7650In-Lbs Torque
Part #
WES50
BDI #
985050
Details
1720.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/WES50/p/985050
Your Price
$ 1,720.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
5.744
EAN
0698672118910
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
WES50
Maximum Speed RPM
3100
Torque
7650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece Element
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
WES50
Manufacturer Internal Number
WES50
Weight / LBS
12.7
Long Description
11.34" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 6.81" Between Shaft Ends; 9.35" Width; WES50 Size or Series; 3100 Max Speed; 7650In-Lbs Torque
Distance Between Shaft Ends
6.81 Inch | 172.974 Millimeter
Outside Diameter
11.34 Inch | 288.036 Millimeter
Width
9.35 Inch | 237.49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh