REXNORD
REXNORD
WRAPFLEX 40R31/35 SPACR HUB C 1.625
REXNORD REXNORD
Description
40R31 SPACER HUB C 1.625 ; 3700078
6.02" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 1-5/8" Width; 40R Size or Series; 3600 Max Speed; 9100In-Lbs Torque
Part #
4500110
BDI #
21917988
Details
941.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/WRAPFLEX-40R31-35-SPACR-HUB-C-1-625/p/21917988
Your Price
$ 941.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
5.67
EAN
0782934170577
Product Group - BDI
M02194
Coupling Type
Elastomeric Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
40R
Maximum Speed RPM
3600
Torque
9100In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3700078
Manufacturer Internal Number
0189660
Weight / LBS
10.3
Long Description
6.02" Outside Diameter; Elastomeric Coupling Type; Spacer Hub; Steel; 1-5/8" Width; 40R Size or Series; 3600 Max Speed; 9100In-Lbs Torque
Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
6.02 Inch | 152.908 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh