https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-E-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3NnxpbWFnZS9qcGVnfGFHRTNMMmhsWXk4eE1EYzJOekV4TnpFeU16WXhOQzlKVGtSWVdGaElWVUpZV0ZoZlJVeFRWRU5RUjE5RlgwWkNYek13TUhnek1EQXVhbkJufDQzZGIxZjNhODQ3MTQ1M2Y5ZjEwODdlZDY2ZDMzMzdjYTQ1MDY1YTMyMTZhZGFjNTgzMTY4M2M1ZTIxNjcxYTQ
REXNORD
REXNORD
10 HSB X 1.875 STL OMEGA 7300365
REXNORD REXNORD
Description
10 HSB X 1.875 STL OMEGA 7300365 ; ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-7/8" Bore; 3.65" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Finished Bore; 1-7/8" Length Thru Bore; E10 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 1450In-Lbs Torque
Part #
9648995
BDI #
18138435
Details
429.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/10-HSB-X-1-875-STL-OMEGA-7300365/p/18138435
Your Price
$ 429.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.36
EAN
0698210003654
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E10
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7500
Torque
1450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300365
Weight / LBS
3.13
Long Description
Hub, Elastomeric Coupling; 1-7/8" Bore; 3.65" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Finished Bore; 1-7/8" Length Thru Bore; E10 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 1450In-Lbs Torque
Outside Diameter
3.65 Inch | 92.71 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh