https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-E-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM2Nzd8aW1hZ2UvanBlZ3xhRE0yTDJnNU5DOHhNREl3T0Rjek9EUXhNRFV5Tmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOUZYMVJNWHpNd01GZ3pNREF1YW5CbnxlNTZhMDJhZWUzOGNjMzI5ZTVkNmI0NTk3ZGVlMWU0ZDM1NjA2OTNmODEzMjU0MTA0MjEwMjM1OGIyMmZjZDA2
REXNORD
REXNORD
100 HTL HUB OMEGA 7300850
REXNORD REXNORD
Description
100 HTL HUB OMEGA TAPERLOCK HUB ; 7300850
Hub, Elastomeric Coupling; 14-1/8" Outside Diameter; 10-1/4" Hub Diameter; Shaft; Bushed; 4-1/2" Length Thru Bore; E100 Size or Series; 4545 Bushing Size; Keyway; Steel Material; 1900 Maximum Speed; 85050In-Lbs Torque
Part #
9649460
BDI #
18138454
Details
5414.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/100-HTL-HUB-OMEGA-7300850/p/18138454
Your Price
$ 5,414.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
37.15
EAN
0698210008505
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E100
Bushing Size if bushed
4545
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
1900
Torque
85050In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300850
Weight / LBS
82
Long Description
Hub, Elastomeric Coupling; 14-1/8" Outside Diameter; 10-1/4" Hub Diameter; Shaft; Bushed; 4-1/2" Length Thru Bore; E100 Size or Series; 4545 Bushing Size; Keyway; Steel Material; 1900 Maximum Speed; 85050In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Hub Diameter
10.25 Inch | 260.35 Millimeter
Bore Range
1-15/16 To 4-15/16 Inch | 50 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh