FALK
FALK
1050WA NR 1 HUB RSB NR 0351269
FALK FALK
Description
1050WA21 #1 HUB RSB ; 351269
Hub, Elastomeric Coupling; 7.56" Outside Diameter; 4.94" Hub Diameter; Shaft; Minimum Plain Bore; 1.81" Length Thru Bore; 1050 Size or Series; No Bushing; No Keyway; Steel Material; 4500 Maximum Speed; 1890In-Lbs Torque
Part #
4700029
BDI #
18105274
Details
532.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/1050WA-NR-1-HUB-RSB-NR-0351269/p/18105274
Your Price
$ 532.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
10
EAN
0782934000898
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
1050
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
4500
Torque
1890In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hub Number 1
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1050WA HUB #1 RSB
Manufacturer Internal Number
0351269
Weight / LBS
9.2
Long Description
Hub, Elastomeric Coupling; 7.56" Outside Diameter; 4.94" Hub Diameter; Shaft; Minimum Plain Bore; 1.81" Length Thru Bore; 1050 Size or Series; No Bushing; No Keyway; Steel Material; 4500 Maximum Speed; 1890In-Lbs Torque
Bore Range
5/8 To 2-1/2 Inch | 15.875 To 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
4.94 Inch | 125.476 Millimeter
Length Thru Bore
1.81 Inch | 45.974 Millimeter
Outside Diameter
7.56 Inch | 192.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh