https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzODZ8aW1hZ2UvanBlZ3xhR1k1TDJneU1pOHhNRFF5TWpNMk5UUXlNVFU1T0M5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVRYMFpDWHpNd01IZ3pNREF1YW5CbnwzMWE2MWUyMGIyM2E4MTllNTJlNGE2YmM2ZTM5Y2Y0M2MyYzc1YzhhNTQyZTc5YWJjZWJjMWM3MWZmYTk1MTBj
DODGE
DODGE
10S X 1 1/4
DODGE DODGE
Description
10S X 1 1/4 COUPLING FLANGE
Hub, Elastomeric Coupling; 1-1/4" Bore; 7-1/2" Outside Diameter; 4-3/4" Hub Diameter; Flanged; Finished Bore; 2.72" Length Thru Bore; 10S Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Part #
004621
BDI #
238766
Details
165.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/10S-X-1-1-4/p/238766
Your Price
$ 165.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
5.911
EAN
0782475876310
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
10S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3600
Torque
2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 10S X 1 1/4 FLANGE
Manufacturer Internal Number
004621
Weight / LBS
13.02
Long Description
Hub, Elastomeric Coupling; 1-1/4" Bore; 7-1/2" Outside Diameter; 4-3/4" Hub Diameter; Flanged; Finished Bore; 2.72" Length Thru Bore; 10S Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Bore
1.25 Inch | 31.75 Millimeter
Hub Diameter
4.75 Inch | 120.65 Millimeter
Length Thru Bore
2.72 Inch | 69.088 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh