![10SC-H X 1 1/4](/medias/INDDODHUBXXX-ELSTCPG-SCH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Njl8aW1hZ2UvanBlZ3xhRFF6TDJoaU9DOHhNRFF5TWpRd056WTFPVFUxTUM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVRRMGhmUmtKZk16QXdlRE13TUM1cWNHY3xkMmZmYmE3NzY5NmUyMjVjY2FiYzE3ZjI0NjBlNjk0ZmE5ZWRlYWZhMzI0MzE1YmIzMGM2ZWQ1ZDVjODUzYmUx)
![10SC-H X 1 1/4](/medias/INDDODHUBXXX-ELSTCPG-SCH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Njl8aW1hZ2UvanBlZ3xhRFF6TDJoaU9DOHhNRFF5TWpRd056WTFPVFUxTUM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVRRMGhmUmtKZk16QXdlRE13TUM1cWNHY3xkMmZmYmE3NzY5NmUyMjVjY2FiYzE3ZjI0NjBlNjk0ZmE5ZWRlYWZhMzI0MzE1YmIzMGM2ZWQ1ZDVjODUzYmUx)
DODGE
DODGE
10SC-H X 1 1/4
DODGE DODGE
Description
10SC-H X 1 1/4 COUPLING SPACER HUB
Hub, Elastomeric Coupling; 1-1/4" Bore; 4-3/8" Outside Diameter; 4-3/8" Hub Diameter; Shaft; Finished Bore; 2.34" Length Thru Bore; 10SC Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Part #
022412
BDI #
240485
Details
240.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/10SC-H-X-1-1-4/p/240485
Your Price
$ 240.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.36
EAN
0782475874873
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
10SC
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3600
Torque
2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 10SC-H X 1 1/4 SPACER HUB
Manufacturer Internal Number
022412
Weight / LBS
7.4
Long Description
Hub, Elastomeric Coupling; 1-1/4" Bore; 4-3/8" Outside Diameter; 4-3/8" Hub Diameter; Shaft; Finished Bore; 2.34" Length Thru Bore; 10SC Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Outside Diameter
4.375 Inch | 111.125 Millimeter
Length Thru Bore
2.34 Inch | 59.436 Millimeter
Hub Diameter
4.375 Inch | 111.125 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh