https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjJ8aW1hZ2UvanBlZ3xhR0prTDJoa1lTOHhNRFF5TWpRd05qVTNPREl3Tmk5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVRVRU5TWHpNd01IZ3pNREF1YW5CbnwzNzI1YmIwMWZkM2JiYjE3MDZkODZiMTE3MDgzYTQ0Y2QwMzI5OTdkNTRlMTYyZmQ5YTk1Zjg1YTZjMWU4YjIw
DODGE
DODGE
10SC70-13
DODGE DODGE
Description
10SC70-13 COUPLING SPACER FLANGE
Flange, Elastomeric Coupling; 7-1/2" Outside Diameter; 6-1/8" Hub Diameter; Spacer Flange; 2.66" Length Thru Bore; 10SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Part #
022780
BDI #
240590
Details
323.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/10SC70-13/p/240590
Your Price
$ 323.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
8.172
EAN
0782475887897
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
10SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
3600
Torque
2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 10SC70-13 SPACER FLG
Manufacturer Internal Number
022780
Weight / LBS
18
Long Description
Flange, Elastomeric Coupling; 7-1/2" Outside Diameter; 6-1/8" Hub Diameter; Spacer Flange; 2.66" Length Thru Bore; 10SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Outside Diameter
7.5 Inch | 190.5 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
6.125 Inch | 155.575 Millimeter
Length Thru Bore
2.66 Inch | 67.564 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh