FALK
FALK
1160WA21 NR 1 HUB RSB NR 0431618
FALK FALK
Description
1160WA21 #1 HUB RSB ; 0431618
Hub, Elastomeric Coupling; 24.28" Outside Diameter; 11-3/4" Hub Diameter; Shaft; Minimum Plain Bore; 6.4" Length Thru Bore; 1160 Size or Series; No Bushing; No Keyway; Steel Material; 1400 Maximum Speed; 141800In-Lbs Torque
Part #
4700038
BDI #
18106577
Details
10712.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/1160WA21-NR-1-HUB-RSB-NR-0431618/p/18106577
Your Price
$ 10,712.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
167.84
EAN
0782934009198
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
1160
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
1400
Torque
141800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hub Number 1
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1160WA HUB #1 RSB
Manufacturer Internal Number
0431618
Weight / LBS
195
Long Description
Hub, Elastomeric Coupling; 24.28" Outside Diameter; 11-3/4" Hub Diameter; Shaft; Minimum Plain Bore; 6.4" Length Thru Bore; 1160 Size or Series; No Bushing; No Keyway; Steel Material; 1400 Maximum Speed; 141800In-Lbs Torque
Hub Diameter
11.75 Inch | 298.45 Millimeter
Length Thru Bore
6.4 Inch | 162.56 Millimeter
Outside Diameter
24.28 Inch | 616.712 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
2 To 8 Inch | 50.8 To 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh