https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-C-FB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDl8aW1hZ2UvanBlZ3xhRGhsTDJneU9DOHhNREUwTVRjME1qVXpNRFU1TUM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOURYMFpDWHpNd01GZ3pNREF1YW5Cbnw0MDAyZDM4OThiNTU2N2ViYTVlMWY0NGZlMjk3OGQwZTM3OGQ0OTZjN2I2ZTBjMWUzNzk3MDE2ZTdlMGJlNmRh
TB WOODS
TB WOODS
11C 2-1/8
TB WOODS TB WOODS
Description
11C 2-1/8 COUPLING HUB
Hub, Elastomeric Coupling; 2-1/8" Bore; 8-5/8" Outside Diameter; 5-3/8" Hub Diameter; Flanged; Finished Bore; 4" Length Thru Bore; 11C Size or Series; Keyway; Cast Iron Material; 3600 Maximum Speed; EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs Torque
Part #
11C218
BDI #
981479
Details
797.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/11C-2-1-8/p/981479
Your Price
$ 797.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
11.778
EAN
0698672650328
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
11C
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3600
Torque
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 2-1/8" Bore; 8-5/8" Outside Diameter; 5-3/8" Hub Diameter; Flanged; Finished Bore; 4" Length Thru Bore; 11C Size or Series; Keyway; Cast Iron Material; 3600 Maximum Speed; EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs Torque
Bore
2.125 Inch | 53.975 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Hub Diameter
5.375 Inch | 136.525 Millimeter
Outside Diameter
8.625 Inch | 219.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh