REXNORD
REXNORD
120 HMM RB OMEGA 7379231
REXNORD REXNORD
Description
120 HMM RB MILL MOTOR ; STL
Hub, Elastomeric Coupling; 17-5/8" Outside Diameter; 11-3/4" Hub Diameter; Shaft; Minimum Plain Bore; 120 Size or Series; No Bushing; No Keyway; Steel Material; 1800 Maximum Speed; 170100In-Lbs Torque
Part #
9650266
BDI #
18138572
Details
11847.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/120-HMM-RB-OMEGA-7379231/p/18138572
Your Price
$ 11,847.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
117.78
EAN
0698210792312
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
120
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
1800
Torque
170100In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Mill Motor Hub
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7379231
Manufacturer Internal Number
7379231
Weight / LBS
260
Long Description
Hub, Elastomeric Coupling; 17-5/8" Outside Diameter; 11-3/4" Hub Diameter; Shaft; Minimum Plain Bore; 120 Size or Series; No Bushing; No Keyway; Steel Material; 1800 Maximum Speed; 170100In-Lbs Torque
Bore Range
1-7/8 To 7-1/2 Inch | 47.625 To 190.5 Millimeter
Length Thru Bore
0 Inch | 0 Millimeter
Hub Diameter
11.75 Inch | 298.45 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
17.625 Inch | 447.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh