https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDF8aW1hZ2UvanBlZ3xhR1F5TDJnM09TOHhNRFkwTlRZNU9Ea3dOREE1TkM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVNRVkJVVDFKZlJrSmZTMWRmTXpBd2VETXdNQzVxY0djfGFhZGYwZmI0ZTkzNDAxODQyOGFlYTk5YjkzYzQzNmI4YmQ3NDQ2YTk1YjE2YTA1NDQwNGUzNmEyZTI2ZTkwZmI
DODGE
DODGE
120HCB 90M RAPTOR
DODGE DODGE
Description
120HCB 90M RAPTOR COUPLING HUB
Elastomeric Coupling Hub; 90MM Bore; 448MM Outside Diameter; 299MM Hub Diameter; Shaft Hub Type; Finished Bore; 152MM Length; E120 Coupling Size; Ductile Iron Material; 1800 RPM Speed; 170170In-Lbs Torque
Part #
016499
BDI #
22275080
Details
7221.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/120HCB-90M-RAPTOR/p/22275080
Your Price
$ 7,221.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
99.201
EAN
0782477447556
Product Group - BDI
M02302
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E120
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
1800
Torque
170170In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.dodge-pt.com
Manufacturer Internal Number
16499
Weight / LBS
218.7
Long Description
Elastomeric Coupling Hub; 90MM Bore; 448MM Outside Diameter; 299MM Hub Diameter; Shaft Hub Type; Finished Bore; 152MM Length; E120 Coupling Size; Ductile Iron Material; 1800 RPM Speed; 170170In-Lbs Torque
Outside Diameter
17.638 Inch | 448 Millimeter
Hub Diameter
11.772 Inch | 299 Millimeter
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
5.984 Inch | 152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh