https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SFLEX-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0NHxpbWFnZS9qcGVnfGFEUmxMMmhqT0M4eE1EYzJOamsyTXpnMk56WTNPQzlKVGtSWVdGaEdURWRZV0ZoZlJVeFRWRU5RUjE5VFJreEZXRjlSUkY4ek1EQjRNekF3TG1wd1p3fDI5NjhhN2UxYTM3YjllZDg5ZmI1ZWI1ZDA3ZTc0MGI0MmU4NjY4ZjgyMjE3MzA1MTI4Yjc1N2QyNDM3YTNkNDA
TIMKEN LOVEJOY
TIMKEN LOVEJOY
12B FLANGE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
12B FLANGE COUPLING HUB
Hub, Elastomeric Coupling; 10" Outside Diameter; 6" Hub Diameter; Flanged; Bushed; 2-11/16" Length Thru Bore; 12B Size or Series; E Bushing Size; Keyway; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
Part #
12B-FLNG
BDI #
594432
Details
315.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/12B-FLANGE/p/594432
Your Price
$ 315.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
7.92
EAN
0685144364081
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
12B
Bushing Size if bushed
E
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
2800
Torque
7200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | QD Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Item Number
12B FLNG +
Manufacturer Internal Number
36408
Weight / LBS
18
Long Description
Hub, Elastomeric Coupling; 10" Outside Diameter; 6" Hub Diameter; Flanged; Bushed; 2-11/16" Length Thru Bore; 12B Size or Series; E Bushing Size; Keyway; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Length Thru Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh