MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12S P/B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12S P/B SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON
Hub, Elastomeric Coupling; 10" Outside Diameter; 5-3/4" Hub Diameter; Flanged; Minimum Plain Bore; 4" Length Thru Bore; 12S Size or Series; No Bushing; No Keyway; Cast Iron Material; 2800 Maximum Speed; TPR 7200 | Hytrel 31500In-Lbs Torque
Part #
12S P/B
BDI #
614975
Details
411.91
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/12S-P-B/p/614975
Your Price
$ 411.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
15.59
EAN
0697950275819
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Minimum Plain Bore
Coupling Size or Series
12S
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Cast Iron
Maximum Speed RPM
2800
Torque
TPR 7200 | Hytrel 31500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
12S P/B
Manufacturer Internal Number
12S P/B
Weight / LBS
27.2
Long Description
Hub, Elastomeric Coupling; 10" Outside Diameter; 5-3/4" Hub Diameter; Flanged; Minimum Plain Bore; 4" Length Thru Bore; 12S Size or Series; No Bushing; No Keyway; Cast Iron Material; 2800 Maximum Speed; TPR 7200 | Hytrel 31500In-Lbs Torque
Outside Diameter
10 Inch | 254 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore Range
1-1/2 To 3-7/8 Inch | 38.1 To 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh