https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDF8aW1hZ2UvanBlZ3xhR1F5TDJnM09TOHhNRFkwTlRZNU9Ea3dOREE1TkM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVNRVkJVVDFKZlJrSmZTMWRmTXpBd2VETXdNQzVxY0djfGFhZGYwZmI0ZTkzNDAxODQyOGFlYTk5YjkzYzQzNmI4YmQ3NDQ2YTk1YjE2YTA1NDQwNGUzNmEyZTI2ZTkwZmI
DODGE
DODGE
140HCB 8-7/16IN RAPTOR
DODGE DODGE
Description
140HCB 8-7/16IN RAPTOR COUPLING HUB
Elastomeric Coupling Hub; 8.437" Bore; 20.88" Outside Diameter; 15.01" Hub Diameter; Shaft Hub Type; Finished Bore; 7" Length; E140 Coupling Size; Ductile Iron Material; 1500 RPM Speed; 340340In-Lbs Torque
Part #
015195
BDI #
22276567
Details
14184.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/140HCB-8-7-16IN-RAPTOR/p/22276567
Your Price
$ 14,184.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
134.082
EAN
0782477447259
Product Group - BDI
M02302
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E140
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
1500
Torque
340340In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.dodge-pt.com
Manufacturer Internal Number
15195
Weight / LBS
295.6
Long Description
Elastomeric Coupling Hub; 8.437" Bore; 20.88" Outside Diameter; 15.01" Hub Diameter; Shaft Hub Type; Finished Bore; 7" Length; E140 Coupling Size; Ductile Iron Material; 1500 RPM Speed; 340340In-Lbs Torque
Outside Diameter
20.88 Inch | 530.352 Millimeter
Bore
8.437 Inch | 214.3 Millimeter
Length Thru Bore
7 Inch | 177.8 Millimeter
Hub Diameter
15.01 Inch | 381.254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh