https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-S-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3M3xpbWFnZS9qcGVnfGFEVTNMMmczWkM4eE1EYzNNREU1TlRnM016Z3lNaTlKVGtSWVdGaEdURWRZV0ZoZlJVeFRWRU5RUjE5VFgwMVFRbDh6TURCNE16QXdMbXB3Wnd8NjYxYzUwMGM5YjVlM2Q4NTgxYjFhOTQ2MjEyMTU2YmY1MzEyZGQ1ZDg2NjA0YmY0NjgzOGMyODBhNTQyODJlMA
DODGE
DODGE
16S RSB 3 FLG NKS
DODGE DODGE
Description
16S RSB 3 FLG NKS COUPLING FLANGE
Hub, Elastomeric Coupling; 18-7/8" Outside Diameter; 8" Hub Diameter; Flanged; Minimum Plain Bore; 6" Length Thru Bore; 16S Size or Series; No Bushing; No Keyway; Cast Iron Material; 1500 Maximum Speed; 47250In-Lbs Torque
Part #
004995
BDI #
238892
Details
1575.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/16S-RSB-3-FLG-NKS/p/238892
Your Price
$ 1,575.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
77.861
EAN
0782475876075
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Minimum Plain Bore
Coupling Size or Series
16S
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Cast Iron
Maximum Speed RPM
1500
Torque
47250In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 16S RSB 3" FLANGE NO KS
Manufacturer Internal Number
004995
Weight / LBS
171.5
Long Description
Hub, Elastomeric Coupling; 18-7/8" Outside Diameter; 8" Hub Diameter; Flanged; Minimum Plain Bore; 6" Length Thru Bore; 16S Size or Series; No Bushing; No Keyway; Cast Iron Material; 1500 Maximum Speed; 47250In-Lbs Torque
Bore Range
3 To 6 Inch | 76.2 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.875 Inch | 479.425 Millimeter
Hub Diameter
8 Inch | 203.2 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh