REXNORD
REXNORD
2 HSB X 1 STL OMEGA 7300230
REXNORD REXNORD
Description
2 HSB X 1 STL OMEGA 7300230 ; ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1" Bore; 1.85" Outside Diameter; 1-1/2" Hub Diameter; Shaft; Finished Bore; 15/16" Length Thru Bore; E2 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 190In-Lbs Torque
Part #
9648794
BDI #
18139622
Details
191.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/2-HSB-X-1-STL-OMEGA-7300230/p/18139622
Your Price
$ 191.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.19
EAN
0698210002305
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E2
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7500
Torque
190In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300230
Weight / LBS
0.41
Long Description
Hub, Elastomeric Coupling; 1" Bore; 1.85" Outside Diameter; 1-1/2" Hub Diameter; Shaft; Finished Bore; 15/16" Length Thru Bore; E2 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 190In-Lbs Torque
Bore
1 Inch | 25.4 Millimeter
Hub Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.85 Inch | 46.99 Millimeter
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh