REXNORD
REXNORD
20 HQD HUB OMEGA 7300875
REXNORD REXNORD
Description
20 HQD HUB OMEGA COUPLING HUB ; QD
Hub, Elastomeric Coupling; 4.48" Outside Diameter; 3.81" Hub Diameter; Shaft; Bushed; 1-7/8" Length Thru Bore; E20 Size or Series; SK Bushing Size; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque
Part #
9649100
BDI #
18139270
Details
665.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/20-HQD-HUB-OMEGA-7300875/p/18139270
Your Price
$ 665.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.36
EAN
0698210008758
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E20
Bushing Size if bushed
SK
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
6600
Torque
2300In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300875
Weight / LBS
2.88
Long Description
Hub, Elastomeric Coupling; 4.48" Outside Diameter; 3.81" Hub Diameter; Shaft; Bushed; 1-7/8" Length Thru Bore; E20 Size or Series; SK Bushing Size; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque
Hub Diameter
3.81 Inch | 96.774 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.48 Inch | 113.792 Millimeter
Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh