![20R HSB PM1.625 WRAPFLEX 0789347](/medias/INDXXXHUBXXX-ELSTCPG-R-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzF8aW1hZ2UvanBlZ3xhREUxTDJobE9TOHhNRFF4T0RZMU5UUTJNVFF3Tmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOVNYMFpDWHpNd01IZ3pNREF1YW5CbnxkMzAxODQ0MDY0ZTExMjY5YTk2MWUxYmIzMzBhZDkyODZmMWQ4NjkzZTkxYmMzM2EyZWIyYzE5NDY2MWQ2YTA5)
![20R HSB PM1.625 WRAPFLEX 0789347](/medias/INDXXXHUBXXX-ELSTCPG-R-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzF8aW1hZ2UvanBlZ3xhREUxTDJobE9TOHhNRFF4T0RZMU5UUTJNVFF3Tmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOVNYMFpDWHpNd01IZ3pNREF1YW5CbnxkMzAxODQ0MDY0ZTExMjY5YTk2MWUxYmIzMzBhZDkyODZmMWQ4NjkzZTkxYmMzM2EyZWIyYzE5NDY2MWQ2YTA5)
REXNORD
REXNORD
20R HSB PM1.625 WRAPFLEX 0789347
REXNORD REXNORD
Description
20R HSB PM1.625 WRAPFLEX 0789347 ; 0789347
Hub, Elastomeric Coupling; 1-5/8" Bore; 4" Outside Diameter; 3-5/8" Hub Diameter; Shaft; Finished Bore; 1.77" Length Thru Bore; 20R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 2800In-Lbs Torque
Part #
4500048
BDI #
18483854
Details
142.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/20R-HSB-PM1-625-WRAPFLEX-0789347/p/18483854
Your Price
$ 142.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.268
EAN
0782934151767
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
20R
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
4500
Torque
2800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Jaw Type
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0789347
Manufacturer Internal Number
0176150
Weight / LBS
4.7
Long Description
Hub, Elastomeric Coupling; 1-5/8" Bore; 4" Outside Diameter; 3-5/8" Hub Diameter; Shaft; Finished Bore; 1.77" Length Thru Bore; 20R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 2800In-Lbs Torque
Length Thru Bore
1.77 Inch | 44.958 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Hub Diameter
3.625 Inch | 92.075 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh