REXNORD
REXNORD
3 HSB X 1.375 STL OMEGA 7300265
REXNORD REXNORD
Description
3 HSB 1-3/8 BORE OMEGA COUPLING HUB ; 1.375
Hub, Elastomeric Coupling; 1-3/8" Bore; 2.32" Outside Diameter; 2" Hub Diameter; Shaft; Finished Bore; 1-1/2" Length Thru Bore; E3 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 365In-Lbs Torque
Part #
9648836
BDI #
18140116
Details
227.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/3-HSB-X-1-375-STL-OMEGA-7300265/p/18140116
Your Price
$ 227.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.35
EAN
0698210002657
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E3
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7500
Torque
365In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300265
Weight / LBS
0.77
Long Description
Hub, Elastomeric Coupling; 1-3/8" Bore; 2.32" Outside Diameter; 2" Hub Diameter; Shaft; Finished Bore; 1-1/2" Length Thru Bore; E3 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 365In-Lbs Torque
Hub Diameter
2 Inch | 50.8 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.32 Inch | 58.928 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh