https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-E-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDl8aW1hZ2UvanBlZ3xhREJsTDJnMk9TOHhNRFF4T0RZNE5Ua3pOVFkwTmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOUZYMDFRUWw4ek1EQjRNekF3TG1wd1p3fDk0MTI1M2U5ZDdhNDJiNzk5NzFjYjZiZmI4YTI3MzZiMTZkMjcxYWZkZjBkOTRjYWIzNjEyM2RmODk4MjFkNjE
REXNORD
REXNORD
30 HRB HUB OMEGA 7300660
REXNORD REXNORD
Description
30 HRB HUB OMEGA COUPLING HUB
Hub, Elastomeric Coupling; 5.42" Outside Diameter; 4.62" Hub Diameter; Shaft; Minimum Plain Bore; 2.31" Length Thru Bore; E30 Size or Series; No Bushing; No Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque
Part #
9649130
BDI #
18140142
Details
673.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/30-HRB-HUB-OMEGA-7300660/p/18140142
Your Price
$ 673.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
4.98
EAN
0698210006600
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
E30
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
5800
Torque
3650In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300660
Weight / LBS
10.97
Long Description
Hub, Elastomeric Coupling; 5.42" Outside Diameter; 4.62" Hub Diameter; Shaft; Minimum Plain Bore; 2.31" Length Thru Bore; E30 Size or Series; No Bushing; No Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
4.62 Inch | 117.348 Millimeter
Outside Diameter
5.42 Inch | 137.668 Millimeter
Bore Range
3/4 To 2-7/8 Inch | 19.05 To 73.025 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh