https://www.bdiexpress.com/medias/INDREXCPLGXX-ELAST-302MORFLOV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkyMTF8aW1hZ2UvanBlZ3xhRFkyTDJneFpDOHhNREk0TXpVeE1qRTJPRFEzT0M5SlRrUlNSVmhEVUV4SFdGaGZSVXhCVTFSZk16QXlUVTlTUmt4UFZsOHpNREI0TXpBd0xtcHdad3w2MzU1NmE0Y2YxNDgwODJkYzhjMmU3ZDY3YmM2NWYwY2Y4MmE4ZTdjNDkzYTNjOTdmODc3NGRlNzMwMzUyMzQ4
MORSE INDUSTRIAL
MORSE INDUSTRIAL
302 MORFLEX FLANGE 3/4 FB
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
302 MORFLEX FLANGE 3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Hub, Elastomeric Coupling; 11/16" Bore; 3-1/8" Outside Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 302 Size or Series; No Bushing; Keyway; Steel Material; 6000 Maximum Speed; 240In-Lbs Torque
Part #
084179
BDI #
345801
Details
178.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/302-MORFLEX-FLANGE-3-4-FB/p/345801
Your Price
$ 178.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163001
Weight / Kilogram
0.227
EAN
0662288377610
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
302
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
6000
Torque
240In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
084179
Weight / LBS
2.61
Long Description
Hub, Elastomeric Coupling; 11/16" Bore; 3-1/8" Outside Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 302 Size or Series; No Bushing; Keyway; Steel Material; 6000 Maximum Speed; 240In-Lbs Torque
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh