![40 HRB HUB STL OMEGA 7300670 7300670](/medias/INDXXXHUBXXX-ELSTCPG-E-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDl8aW1hZ2UvanBlZ3xhREJsTDJnMk9TOHhNRFF4T0RZNE5Ua3pOVFkwTmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOUZYMDFRUWw4ek1EQjRNekF3TG1wd1p3fDk0MTI1M2U5ZDdhNDJiNzk5NzFjYjZiZmI4YTI3MzZiMTZkMjcxYWZkZjBkOTRjYWIzNjEyM2RmODk4MjFkNjE)
![40 HRB HUB STL OMEGA 7300670 7300670](/medias/INDXXXHUBXXX-ELSTCPG-E-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMDl8aW1hZ2UvanBlZ3xhREJsTDJnMk9TOHhNRFF4T0RZNE5Ua3pOVFkwTmk5SlRrUllXRmhJVlVKWVdGaGZSVXhUVkVOUVIxOUZYMDFRUWw4ek1EQjRNekF3TG1wd1p3fDk0MTI1M2U5ZDdhNDJiNzk5NzFjYjZiZmI4YTI3MzZiMTZkMjcxYWZkZjBkOTRjYWIzNjEyM2RmODk4MjFkNjE)
REXNORD
REXNORD
40 HRB HUB STL OMEGA 7300670 7300670
REXNORD REXNORD
Description
40 HRB HUB OMEGA COUPLING HUB
Hub, Elastomeric Coupling; 6-5/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Minimum Plain Bore; 2-1/2" Length Thru Bore; E40 Size or Series; No Bushing; No Keyway; Steel Material; 5000 Maximum Speed; 5500In-Lbs Torque
Part #
9649190
BDI #
18140421
Details
948.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/40-HRB-HUB-STL-OMEGA-7300670-7300670/p/18140421
Your Price
$ 948.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
9.51
EAN
0698210006709
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
E40
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
5000
Torque
5500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300670
Weight / LBS
20.5
Long Description
Hub, Elastomeric Coupling; 6-5/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Minimum Plain Bore; 2-1/2" Length Thru Bore; E40 Size or Series; No Bushing; No Keyway; Steel Material; 5000 Maximum Speed; 5500In-Lbs Torque
Hub Diameter
5.75 Inch | 146.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore Range
3/4 To 3-3/8 Inch | 19.05 To 85.725 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh