https://www.bdiexpress.com/medias/INDXXXHUBXXX-ELSTCPG-E-FB-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NTZ8aW1hZ2UvanBlZ3xhRGd3TDJoaU5DODVPRGMxTmprek16TTROalUwTDBsT1JGaFlXRWhWUWxoWVdGOUZURk5VUTFCSFgwVmZSa0pmTXpBd1dETXdNQzVxY0djfDQxYWY5N2ZlOTBkODUxMjI0MDBiY2FkNWRkN2ZiMzQ4ZWFmMzMxNWIzOWQyOTMwNzg3YjA3MzhlMTIzMjE3OTY
REXNORD
REXNORD
40 HSB STL 2.875 3/4X3/8 KWY 7300677
REXNORD REXNORD
Description
40 HSB 2-7/8 BORE OMEGA COUPLING HUB ; 2.875
Hub, Elastomeric Coupling; 2-7/8" Bore; 6-5/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; E40 Size or Series; No Bushing; Keyway; Steel Material; 5000 Maximum Speed; 5500In-Lbs Torque
Part #
9649196
BDI #
18140431
Details
1222.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/40-HSB-STL-2-875-3-4X3-8-KWY-7300677/p/18140431
Your Price
$ 1,222.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
6.695
EAN
0698210006778
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E40
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5000
Torque
5500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300677
Weight / LBS
14.76
Long Description
Hub, Elastomeric Coupling; 2-7/8" Bore; 6-5/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; E40 Size or Series; No Bushing; Keyway; Steel Material; 5000 Maximum Speed; 5500In-Lbs Torque
Outside Diameter
6.625 Inch | 168.275 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh