https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-J-SFLEX-FB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTR8aW1hZ2UvanBlZ3xhR1k0TDJnd1lpOHhNREUwTWpFMk5UTXpOakE1TkM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOUtYMU5HVEVWWVgwWkNYek13TUZnek1EQXVhbkJufDM1MjliZjlhOTM1N2EzODUyMjUxMTZjNTdiMTAxY2YzNmJjNzI3MGM4OGVlZjYxMmY0ZmFkMmNmYWQ0ODA1MTg
TB WOODS
TB WOODS
4J 15MM
TB WOODS TB WOODS
Description
4J 15MM ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 15MM Bore; 63.5MM Outside Diameter; 41.402MM Hub Diameter; Flanged; Finished Bore; 21.819MM Length Thru Bore; 4J Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 120In-Lbs Torque
Part #
4J15MM
BDI #
997934
Details
28.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/4J-15MM/p/997934
Your Price
$ 28.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.18
EAN
0698672625104
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
4J
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7600
Torque
EPDM/Neoprene 120In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 15MM Bore; 63.5MM Outside Diameter; 41.402MM Hub Diameter; Flanged; Finished Bore; 21.819MM Length Thru Bore; 4J Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 120In-Lbs Torque
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
1.63 Inch | 41.402 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
0.859 Inch | 21.819 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh